Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting Rougher/Finisher, Series: VRX-6, 1 in Diameter Cutter

  • Mfr # 60188

  • Zoro # G716070189


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Finish
AlTiN Coated
Overall Length
4 in
Number of Flutes
6
Length of Cut
1-1/2 in
Helix Angle
37°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60188
Zoro #
G716070189
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1-1/2 in
Corner Radius
1/8 in

Details

Finish
AlTiN Coated
Number of Flutes
6
Helix Angle
37°
Flute Type
Staggered

Description

Corner Radius End Mill, Center Cutting Rougher/Finisher, Series: VRX-6, 1 in Diameter Cutter, 1/8 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 6 Flutes, Staggered Flute, 1 in Shank Diameter, 37 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.