Zoro Homepage

Corner Radius End Mill, Center Cutting Standard Length, Series: 220R

  • Mfr # 36570

  • Zoro # G116072974


product price: $48.15
/ea

Key Features

Helix Angle
30°
Finish
Bright
Length of Cut
1 in
Number of Flutes
2
End Mill Material
Solid Submicron Grain Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36570
Zoro #
G116072974
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Corner Radius
1/8 in
Overall Length
2-3/4 in

Details

Helix Angle
30°
Finish
Bright
Number of Flutes
2
End Mill Material
Solid Submicron Grain Carbide

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 220R, 7/16 in Diameter Cutter, 1/8 in Corner Radius, 2-3/4 in Overall Length, 1 in Length of Cut, 2 Flutes, 7/16 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.