Corner Radius End Mill, Center Cutting Standard Length, Series: 223R, 1/4 in Diameter Cutter

  • Mfr # 36148

  • Zoro # G616067180


product price: $22.89
/ea

Key Features

End Mill Material
Solid Submicron Grain Carbide
Finish
Bright
Overall Length
2-1/2 in
Number of Flutes
3
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36148
Zoro #
G616067180
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Corner Radius
0.01 in
Length of Cut
3/4 in

Details

End Mill Material
Solid Submicron Grain Carbide
Finish
Bright
Number of Flutes
3
Helix Angle
30°

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 223R, 1/4 in Diameter Cutter, 0.01 in Corner Radius, 2-1/2 in Overall Length, 3/4 in Length of Cut, 3 Flutes, 1/4 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.