
Corner Radius End Mill, Center Cutting Standard Length, Series: 223R, 1/4 in Diameter Cutter
Mfr # 36154
Zoro # G116067963
product price: $22.89
/eaKey Features
Helix Angle
30°
Length of Cut
3/4 in
Overall Length
2-1/2 in
Finish
Bright
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36154
Zoro #
G116067963
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Corner Radius
0.03 in
Overall Length
2-1/2 in
Details
Helix Angle
30°
Finish
Bright
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
3
Description
Corner Radius End Mill, Center Cutting Standard Length, Series: 223R, 1/4 in Diameter Cutter, 0.03 in Corner Radius, 2-1/2 in Overall Length, 3/4 in Length of Cut, 3 Flutes, 1/4 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.