Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting Standard Length, Series: 223R, 3/4 in Diameter Cutter

  • Mfr # 36294

  • Zoro # G416070687


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Number of Flutes
3
End Mill Material
Solid Submicron Grain Carbide
Overall Length
4 in
Corner Radius
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36294
Zoro #
G416070687
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Corner Radius
0.06 in
Length of Cut
1-1/2 in

Details

Helix Angle
30°
Number of Flutes
3
End Mill Material
Solid Submicron Grain Carbide
Finish
Bright

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 223R, 3/4 in Diameter Cutter, 0.06 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 3 Flutes, 3/4 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.