
Corner Radius End Mill, Center Cutting Standard Length, Series: 223R, 3/4 in Diameter Cutter
Mfr # 36298
Zoro # G816071475
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Corner Radius
1/8 in
Length of Cut
1-1/2 in
Number of Flutes
3
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36298
Zoro #
G816071475
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Corner Radius
1/8 in
Length of Cut
1-1/2 in
Details
Number of Flutes
3
Finish
Bright
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Description
Corner Radius End Mill, Center Cutting Standard Length, Series: 223R, 3/4 in Diameter Cutter, 1/8 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 3 Flutes, 3/4 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.