
Corner Radius End Mill, Center Cutting Standard Length, Series: 223R, 5/8 in Diameter Cutter
Mfr # 36264
Zoro # G916070286
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-1/4 in
Helix Angle
30°
Overall Length
3-1/2 in
Number of Flutes
3
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36264
Zoro #
G916070286
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4 in
Corner Radius
0.03 in
Overall Length
3-1/2 in
Details
Helix Angle
30°
Number of Flutes
3
Finish
Bright
End Mill Material
Solid Submicron Grain Carbide
Description
Corner Radius End Mill, Center Cutting Standard Length, Series: 223R, 5/8 in Diameter Cutter, 0.03 in Corner Radius, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 3 Flutes, 5/8 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.