Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting Standard Length, Series: 223RA

  • Mfr # 36127

  • Zoro # G216077312


product price: $21.55
/ea

Key Features

Number of Flutes
3
Overall Length
2 in
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Length of Cut
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36127
Zoro #
G216077312
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Corner Radius
0.01 in
Length of Cut
5/8 in

Details

Number of Flutes
3
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Finish
TiAlN Coated

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 223RA, 3/16 in Diameter Cutter, 0.01 in Corner Radius, 2 in Overall Length, 5/8 in Length of Cut, 3 Flutes, 3/16 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.