
Corner Radius End Mill, Center Cutting Standard Length, Series: 223RA
Mfr # 36187
Zoro # G516068270
product price: $45.29
/eaKey Features
Length of Cut
7/8 in
Corner Radius
0.015 in
Helix Angle
30°
Number of Flutes
3
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36187
Zoro #
G516068270
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Corner Radius
0.015 in
Overall Length
2-1/2 in
Details
Helix Angle
30°
Number of Flutes
3
End Mill Material
Solid Submicron Grain Carbide
Finish
TiAlN Coated
Description
Corner Radius End Mill, Center Cutting Standard Length, Series: 223RA, 3/8 in Diameter Cutter, 0.015 in Corner Radius, 2-1/2 in Overall Length, 7/8 in Length of Cut, 3 Flutes, 3/8 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.