Zoro Homepage

Corner Radius End Mill, Center Cutting Standard Length, Series: 223RA

  • Mfr # 36189

  • Zoro # G916068160


product price: $45.29
/ea

Key Features

Corner Radius
0.02 in
End Mill Material
Solid Submicron Grain Carbide
Length of Cut
7/8 in
Finish
TiAlN Coated
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36189
Zoro #
G916068160
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Length of Cut
7/8 in
Overall Length
2-1/2 in

Details

End Mill Material
Solid Submicron Grain Carbide
Finish
TiAlN Coated
Helix Angle
30°
Number of Flutes
3

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 223RA, 3/8 in Diameter Cutter, 0.02 in Corner Radius, 2-1/2 in Overall Length, 7/8 in Length of Cut, 3 Flutes, 3/8 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.