
Corner Radius End Mill, Center Cutting Standard Length, Series: 223RA
Mfr # 36255
Zoro # G116070505
product price: $84.95
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Finish
TiAlN Coated
Number of Flutes
3
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36255
Zoro #
G116070505
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Corner Radius
0.06 in
Length of Cut
1 in
Details
Finish
TiAlN Coated
Number of Flutes
3
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Description
Corner Radius End Mill, Center Cutting Standard Length, Series: 223RA, 1/2 in Diameter Cutter, 0.06 in Corner Radius, 3 in Overall Length, 1 in Length of Cut, 3 Flutes, 1/2 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.