
Corner Radius End Mill, Center Cutting Standard Length, Series: 230R, 1/8 in Diameter Cutter
Mfr # 80035
Zoro # G616069641
product price: $14.95
/eaKey Features
Helix Angle
30°
Overall Length
1-1/2 in
Corner Radius
0.04 in
Length of Cut
1/2 in
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80035
Zoro #
G616069641
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Corner Radius
0.04 in
Length of Cut
1/2 in
Details
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Finish
Bright
Number of Flutes
4
Description
Corner Radius End Mill, Center Cutting Standard Length, Series: 230R, 1/8 in Diameter Cutter, 0.04 in Corner Radius, 1-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, 1/8 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.