
Corner Radius End Mill, Center Cutting Standard Length, Series: 230R
Mfr # 80715
Zoro # G816072496
product price: $48.15
/eaKey Features
Length of Cut
1 in
Overall Length
2-3/4 in
Helix Angle
30°
Number of Flutes
4
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80715
Zoro #
G816072496
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
2-3/4 in
Corner Radius
0.03 in
Details
Helix Angle
30°
Number of Flutes
4
End Mill Material
Solid Submicron Grain Carbide
Finish
Bright
Description
Corner Radius End Mill, Center Cutting Standard Length, Series: 230R, 7/16 in Diameter Cutter, 0.03 in Corner Radius, 2-3/4 in Overall Length, 1 in Length of Cut, 4 Flutes, 7/16 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.