Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting Standard Length, Series: 230R

  • Mfr # 80735

  • Zoro # G916072556


product price: $48.15
/ea

Key Features

Finish
Bright
Number of Flutes
4
Helix Angle
30°
Overall Length
2-3/4 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80735
Zoro #
G916072556
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1/8 in
Overall Length
2-3/4 in
Length of Cut
1 in

Details

Finish
Bright
Number of Flutes
4
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 230R, 7/16 in Diameter Cutter, 1/8 in Corner Radius, 2-3/4 in Overall Length, 1 in Length of Cut, 4 Flutes, 7/16 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.