Zoro Homepage

Corner Radius End Mill, Center Cutting Standard Length, Series: 820R, 10 mm Diameter Cutter

  • Mfr # 36542

  • Zoro # G416072483


product price: $47.95
/ea

Key Features

Overall Length
70 mm
Number of Flutes
2
End Mill Material
Solid Submicron Grain Carbide
Length of Cut
25 mm
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36542
Zoro #
G416072483
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70 mm
Length of Cut
25 mm
Corner Radius
0.8 mm

Details

Number of Flutes
2
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 820R, 10 mm Diameter Cutter, 0.8 mm Corner Radius, 70 mm Overall Length, 25 mm Length of Cut, 2 Flutes, 10 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.