Zoro Homepage

Corner Radius End Mill, Center Cutting Standard Length, Series: 820R, 20 mm Diameter Cutter

  • Mfr # 36604

  • Zoro # G616072603


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
2
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36604
Zoro #
G616072603
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Corner Radius
0.5 mm
Length of Cut
38 mm

Details

Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
2

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 820R, 20 mm Diameter Cutter, 0.5 mm Corner Radius, 100 mm Overall Length, 38 mm Length of Cut, 2 Flutes, 20 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.