
Corner Radius End Mill, Center Cutting Standard Length, Series: 820R, 3 mm Diameter Cutter
Mfr # 36502
Zoro # G816071758
product price: $14.89
/eaKey Features
Length of Cut
12 mm
Number of Flutes
2
Overall Length
38 mm
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36502
Zoro #
G816071758
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.5 mm
Length of Cut
12 mm
Overall Length
38 mm
Details
Number of Flutes
2
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Description
Corner Radius End Mill, Center Cutting Standard Length, Series: 820R, 3 mm Diameter Cutter, 0.5 mm Corner Radius, 38 mm Overall Length, 12 mm Length of Cut, 2 Flutes, 3 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.