Corner Radius End Mill, Center Cutting Standard Length, Series: 820R, 6 mm Diameter Cutter

  • Mfr # 36518

  • Zoro # G316071753


product price: $25.59
/ea

Key Features

End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Overall Length
65 mm
Length of Cut
19 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36518
Zoro #
G316071753
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1.5 mm
Overall Length
65 mm
Length of Cut
19 mm

Details

End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Number of Flutes
2

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 820R, 6 mm Diameter Cutter, 1.5 mm Corner Radius, 65 mm Overall Length, 19 mm Length of Cut, 2 Flutes, 6 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.