Zoro Homepage

Corner Radius End Mill, Center Cutting Standard Length, Series: 820R, 8 mm Diameter Cutter

  • Mfr # 36536

  • Zoro # G816072298


product price: $33.55
/ea

Key Features

Number of Flutes
2
Length of Cut
22 mm
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Overall Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36536
Zoro #
G816072298
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Corner Radius
3 mm
Overall Length
65 mm

Details

Number of Flutes
2
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 820R, 8 mm Diameter Cutter, 3 mm Corner Radius, 65 mm Overall Length, 22 mm Length of Cut, 2 Flutes, 8 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.