Zoro Homepage

Corner Radius End Mill, Center Cutting Standard Length, Series: 823R, 10 mm Diameter Cutter

  • Mfr # 36206

  • Zoro # G716068667


product price: $44.15
/ea

Key Features

Finish
Bright
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Number of Flutes
3
Length of Cut
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36206
Zoro #
G716068667
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
2.5 mm
Length of Cut
25 mm
Overall Length
70 mm

Details

Finish
Bright
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Number of Flutes
3

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 823R, 10 mm Diameter Cutter, 2.5 mm Corner Radius, 70 mm Overall Length, 25 mm Length of Cut, 3 Flutes, 10 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.