Zoro Homepage

Corner Radius End Mill, Center Cutting Standard Length, Series: 823R, 10 mm Diameter Cutter

  • Mfr # 36210

  • Zoro # G216068594


product price: $44.15
/ea

Key Features

Overall Length
70 mm
Finish
Bright
Length of Cut
25 mm
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36210
Zoro #
G216068594
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70 mm
Length of Cut
25 mm
Corner Radius
3.2 mm

Details

Finish
Bright
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Number of Flutes
3

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 823R, 10 mm Diameter Cutter, 3.2 mm Corner Radius, 70 mm Overall Length, 25 mm Length of Cut, 3 Flutes, 10 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.