Zoro Homepage

Corner Radius End Mill, Center Cutting Standard Length, Series: 823R, 12 mm Diameter Cutter

  • Mfr # 36230

  • Zoro # G416069285


product price: $71.25
/ea

Key Features

Overall Length
75 mm
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
3
Finish
Bright
Length of Cut
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36230
Zoro #
G416069285
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.8 mm
Overall Length
75 mm
Length of Cut
25 mm

Details

End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
3
Finish
Bright
Helix Angle
30°

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 823R, 12 mm Diameter Cutter, 0.8 mm Corner Radius, 75 mm Overall Length, 25 mm Length of Cut, 3 Flutes, 12 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.