
Corner Radius End Mill, Center Cutting Standard Length, Series: 823R, 12 mm Diameter Cutter
Mfr # 36238
Zoro # G816069939
product price: $71.25
/eaKey Features
Overall Length
75 mm
End Mill Material
Solid Submicron Grain Carbide
Length of Cut
25 mm
Helix Angle
30°
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36238
Zoro #
G816069939
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
25 mm
Corner Radius
2.5 mm
Details
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Finish
Bright
Number of Flutes
3
Description
Corner Radius End Mill, Center Cutting Standard Length, Series: 823R, 12 mm Diameter Cutter, 2.5 mm Corner Radius, 75 mm Overall Length, 25 mm Length of Cut, 3 Flutes, 12 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.