
Corner Radius End Mill, Center Cutting Standard Length, Series: 823R, 12 mm Diameter Cutter
Mfr # 36240
Zoro # G516069840
product price: $71.25
/eaKey Features
Number of Flutes
3
Overall Length
75 mm
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36240
Zoro #
G516069840
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Corner Radius
3 mm
Length of Cut
25 mm
Details
Number of Flutes
3
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Finish
Bright
Description
Corner Radius End Mill, Center Cutting Standard Length, Series: 823R, 12 mm Diameter Cutter, 3 mm Corner Radius, 75 mm Overall Length, 25 mm Length of Cut, 3 Flutes, 12 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.