
Corner Radius End Mill, Center Cutting Standard Length, Series: 823R, 5 mm Diameter Cutter
Mfr # 36136
Zoro # G916067354
product price: $24.99
/eaKey Features
Finish
Bright
Length of Cut
16 mm
Overall Length
65 mm
Number of Flutes
3
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36136
Zoro #
G916067354
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
16 mm
Corner Radius
0.5 mm
Overall Length
65 mm
Details
Finish
Bright
Number of Flutes
3
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Description
Corner Radius End Mill, Center Cutting Standard Length, Series: 823R, 5 mm Diameter Cutter, 0.5 mm Corner Radius, 65 mm Overall Length, 16 mm Length of Cut, 3 Flutes, 5 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.