Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting Standard Length, Series: 823R, 6 mm Diameter Cutter

  • Mfr # 36138

  • Zoro # G116067420


product price: $25.59
/ea

Key Features

Overall Length
65 mm
Finish
Bright
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
3
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36138
Zoro #
G116067420
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Corner Radius
0.5 mm
Length of Cut
19 mm

Details

Finish
Bright
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
3
Helix Angle
30°

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 823R, 6 mm Diameter Cutter, 0.5 mm Corner Radius, 65 mm Overall Length, 19 mm Length of Cut, 3 Flutes, 6 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.