Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting Standard Length, Series: 823RA, 16 mm Diameter Cutter

  • Mfr # 36273

  • Zoro # G116070260


product price: $132.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Submicron Grain Carbide
Finish
TiAlN Coated
Length of Cut
38 mm
Number of Flutes
3
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36273
Zoro #
G116070260
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.5 mm
Length of Cut
38 mm
Overall Length
88 mm

Details

End Mill Material
Solid Submicron Grain Carbide
Finish
TiAlN Coated
Number of Flutes
3
Helix Angle
30°

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 823RA, 16 mm Diameter Cutter, 0.5 mm Corner Radius, 88 mm Overall Length, 38 mm Length of Cut, 3 Flutes, 16 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.