Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting Standard Length, Series: 823RA, 20 mm Diameter Cutter

  • Mfr # 36303

  • Zoro # G916071344


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN Coated
End Mill Material
Solid Submicron Grain Carbide
Length of Cut
38 mm
Number of Flutes
3
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36303
Zoro #
G916071344
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.5 mm
Length of Cut
38 mm
Overall Length
100 mm

Details

Finish
TiAlN Coated
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
3
Helix Angle
30°

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 823RA, 20 mm Diameter Cutter, 0.5 mm Corner Radius, 100 mm Overall Length, 38 mm Length of Cut, 3 Flutes, 20 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.