
Corner Radius End Mill, Center Cutting Standard Length, Series: 823RA, 5 mm Diameter Cutter
Mfr # 36137
Zoro # G116067475
product price: $29.19
/eaKey Features
Number of Flutes
3
End Mill Material
Solid Submicron Grain Carbide
Length of Cut
16 mm
Helix Angle
30°
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36137
Zoro #
G116067475
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.5 mm
Length of Cut
16 mm
Overall Length
65 mm
Details
Number of Flutes
3
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Finish
TiAlN Coated
Description
Corner Radius End Mill, Center Cutting Standard Length, Series: 823RA, 5 mm Diameter Cutter, 0.5 mm Corner Radius, 65 mm Overall Length, 16 mm Length of Cut, 3 Flutes, 5 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.