
Corner Radius End Mill, Center Cutting Standard Length, Series: 823RA, 6 mm Diameter Cutter
Mfr # 36139
Zoro # G716067387
product price: $32.69
/eaKey Features
Overall Length
65 mm
Helix Angle
30°
Length of Cut
19 mm
End Mill Material
Solid Submicron Grain Carbide
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36139
Zoro #
G716067387
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
19 mm
Corner Radius
0.5 mm
Details
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Finish
TiAlN Coated
Number of Flutes
3
Description
Corner Radius End Mill, Center Cutting Standard Length, Series: 823RA, 6 mm Diameter Cutter, 0.5 mm Corner Radius, 65 mm Overall Length, 19 mm Length of Cut, 3 Flutes, 6 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.