Zoro Homepage

Corner Radius End Mill, Center Cutting Standard Length, Series: 823RA, 8 mm Diameter Cutter

  • Mfr # 36177

  • Zoro # G116068533


product price: $44.25
/ea

Key Features

Length of Cut
22 mm
Helix Angle
30°
Number of Flutes
3
End Mill Material
Solid Submicron Grain Carbide
Overall Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36177
Zoro #
G116068533
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Corner Radius
1.5 mm
Overall Length
65 mm

Details

Helix Angle
30°
Number of Flutes
3
End Mill Material
Solid Submicron Grain Carbide
Finish
TiAlN Coated

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 823RA, 8 mm Diameter Cutter, 1.5 mm Corner Radius, 65 mm Overall Length, 22 mm Length of Cut, 3 Flutes, 8 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.