Zoro Homepage

Corner Radius End Mill, Center Cutting Standard Length, Series: 830R, 10 mm Diameter Cutter

  • Mfr # 24360

  • Zoro # G416076603


product price: $44.69
/ea

Key Features

End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Length of Cut
25 mm
Number of Flutes
4
Overall Length
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24360
Zoro #
G416076603
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
3.2 mm
Length of Cut
25 mm
Overall Length
70 mm

Details

End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Number of Flutes
4
Finish
Bright

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 830R, 10 mm Diameter Cutter, 3.2 mm Corner Radius, 70 mm Overall Length, 25 mm Length of Cut, 4 Flutes, 10 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.