
Corner Radius End Mill, Center Cutting Standard Length, Series: 830R, 16 mm Diameter Cutter
Mfr # 24500
Zoro # G416076696
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright
Overall Length
88 mm
Helix Angle
30°
Number of Flutes
4
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24500
Zoro #
G416076696
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
88 mm
Corner Radius
4 mm
Length of Cut
38 mm
Details
Finish
Bright
Helix Angle
30°
Number of Flutes
4
End Mill Material
Solid Submicron Grain Carbide
Description
Corner Radius End Mill, Center Cutting Standard Length, Series: 830R, 16 mm Diameter Cutter, 4 mm Corner Radius, 88 mm Overall Length, 38 mm Length of Cut, 4 Flutes, 16 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.