Zoro Homepage

Corner Radius End Mill, Center Cutting Standard Length, Series: 830R, 3 mm Diameter Cutter

  • Mfr # 24070

  • Zoro # G916074918


product price: $15.59
/ea

Key Features

Number of Flutes
4
Overall Length
38 mm
Finish
Bright
Helix Angle
30°
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24070
Zoro #
G916074918
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
12 mm
Corner Radius
0.2 mm

Details

Number of Flutes
4
Finish
Bright
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 830R, 3 mm Diameter Cutter, 0.2 mm Corner Radius, 38 mm Overall Length, 12 mm Length of Cut, 4 Flutes, 3 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.