Zoro Homepage

Corner Radius End Mill, Center Cutting Standard Length, Series: 830R, 5 mm Diameter Cutter

  • Mfr # 24120

  • Zoro # G716075221


product price: $22.75
/ea

Key Features

End Mill Material
Solid Submicron Grain Carbide
Finish
Bright
Number of Flutes
4
Length of Cut
16 mm
Overall Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24120
Zoro #
G716075221
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.5 mm
Length of Cut
16 mm
Overall Length
65 mm

Details

End Mill Material
Solid Submicron Grain Carbide
Finish
Bright
Number of Flutes
4
Helix Angle
30°

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 830R, 5 mm Diameter Cutter, 0.5 mm Corner Radius, 65 mm Overall Length, 16 mm Length of Cut, 4 Flutes, 5 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.