Shop GARR TOOL
See all product information
Create Account
Corner Radius End Mill, Center Cutting Stub Length, Series: 170R, 1/2 in Diameter Cutter
- Mfr # 30853
- Zoro # G316072767
product price:Â
$
74.79
/ea
Key Features
Corner Radius
0.045 in
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Finish
Bright
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30853
- Zoro #
- G316072767
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Submicron Grain Carbide
- Number of Flutes
- 4
- Finish
- Bright
- Cutting Direction
- Right Hand
- Helix Angle
- 30 Degrees
Dimensions
- Corner Radius
- 0.045 in
- Length of Cut
- 5/8 in
- Overall Length
- 2-1/2 in
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 170R, 1/2 in Diameter Cutter, 0.045 in Corner Radius, 2-1/2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.