Zoro Homepage

Corner Radius End Mill, Center Cutting Stub Length, Series: 170R, 1/4 in Diameter Cutter

  • Mfr # 30749

  • Zoro # G816070133


product price: $19.45
/ea

Key Features

Helix Angle
30°
Finish
Bright
Length of Cut
1/2 in
End Mill Material
Solid Submicron Grain Carbide
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30749
Zoro #
G816070133
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
2 in
Corner Radius
0.01 in

Details

Helix Angle
30°
Finish
Bright
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Cutting Direction
Right Hand

Description

Corner Radius End Mill, Center Cutting Stub Length, Series: 170R, 1/4 in Diameter Cutter, 0.01 in Corner Radius, 2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.