
Corner Radius End Mill, Center Cutting Stub Length, Series: 170R, 3/16 in Diameter Cutter
Mfr # 30731
Zoro # G316070046
product price: $16.35
/eaKey Features
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Finish
Bright
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30731
Zoro #
G316070046
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.02 in
Length of Cut
3/8 in
Overall Length
2 in
Details
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Finish
Bright
Cutting Direction
Right Hand
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 170R, 3/16 in Diameter Cutter, 0.02 in Corner Radius, 2 in Overall Length, 3/8 in Length of Cut, 4 Flutes, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.