Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting Stub Length, Series: 170R, 3/4 in Diameter Cutter

  • Mfr # 30895

  • Zoro # G216073727


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Length of Cut
1 in
Finish
Bright
Cutting Direction
Right Hand
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30895
Zoro #
G216073727
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Length of Cut
1 in
Overall Length
3 in

Details

Helix Angle
30°
Finish
Bright
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4

Description

Corner Radius End Mill, Center Cutting Stub Length, Series: 170R, 3/4 in Diameter Cutter, 0.06 in Corner Radius, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, 3/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.