Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting Stub Length, Series: 170R, 5/16 in Diameter Cutter

  • Mfr # 30761

  • Zoro # G416070793


product price: $29.29
/ea

Key Features

Length of Cut
1/2 in
Helix Angle
30°
Number of Flutes
4
Cutting Direction
Right Hand
Corner Radius
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30761
Zoro #
G416070793
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Corner Radius
0.015 in
Overall Length
2 in

Details

Helix Angle
30°
Number of Flutes
4
Cutting Direction
Right Hand
Finish
Bright
End Mill Material
Solid Submicron Grain Carbide

Description

Corner Radius End Mill, Center Cutting Stub Length, Series: 170R, 5/16 in Diameter Cutter, 0.015 in Corner Radius, 2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, 5/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.