
Corner Radius End Mill, Center Cutting Stub Length, Series: 170R, 5/8 in Diameter Cutter
Mfr # 30869
Zoro # G116073346
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Number of Flutes
4
Length of Cut
3/4 in
Finish
Bright
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30869
Zoro #
G116073346
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.06 in
Overall Length
3 in
Length of Cut
3/4 in
Details
Number of Flutes
4
Finish
Bright
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 170R, 5/8 in Diameter Cutter, 0.06 in Corner Radius, 3 in Overall Length, 3/4 in Length of Cut, 4 Flutes, 5/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.