Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting Stub Length, Series: 170RA, 1/4 in Diameter Cutter

  • Mfr # 30756

  • Zoro # G716071056


product price: $26.79
/ea

Key Features

End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Overall Length
2 in
Corner Radius
0.03 in
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30756
Zoro #
G716071056
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Corner Radius
0.03 in
Length of Cut
1/2 in

Details

End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Number of Flutes
4
Finish
TiAlN Coated

Description

Corner Radius End Mill, Center Cutting Stub Length, Series: 170RA, 1/4 in Diameter Cutter, 0.03 in Corner Radius, 2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, 1/4 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.