
Corner Radius End Mill, Center Cutting Stub Length, Series: 170RA, 3/16 in Diameter Cutter
Mfr # 30730
Zoro # G216069638
product price: $19.85
/eaKey Features
Helix Angle
30°
Length of Cut
3/8 in
Overall Length
2 in
Number of Flutes
4
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30730
Zoro #
G216069638
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.015 in
Length of Cut
3/8 in
Overall Length
2 in
Details
Helix Angle
30°
Number of Flutes
4
Finish
TiAlN Coated
End Mill Material
Solid Submicron Grain Carbide
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 170RA, 3/16 in Diameter Cutter, 0.015 in Corner Radius, 2 in Overall Length, 3/8 in Length of Cut, 4 Flutes, 3/16 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.