
Corner Radius End Mill, Center Cutting Stub Length, Series: 170RA, 5/32 in Diameter Cutter
Mfr # 30914
Zoro # G816074339
product price: $20.69
/eaKey Features
End Mill Material
Solid Submicron Grain Carbide
Length of Cut
5/16 in
Number of Flutes
4
Helix Angle
30°
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30914
Zoro #
G816074339
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.06 in
Length of Cut
5/16 in
Overall Length
2 in
Details
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Helix Angle
30°
Finish
TiAlN Coated
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 170RA, 5/32 in Diameter Cutter, 0.06 in Corner Radius, 2 in Overall Length, 5/16 in Length of Cut, 4 Flutes, 3/16 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.