Shop GARR TOOL
See all product information
Create Account
Corner Radius End Mill, Center Cutting Stub Length, Series: 170RA, 7/16 in Diameter Cutter
- Mfr # 30824
- Zoro # G516072352
product price:Â
$
78.45
/ea
Key Features
Corner Radius
0.06 in
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Finish
TiAlN Coated
Helix Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30824
- Zoro #
- G516072352
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.06 in
- Length of Cut
- 5/8 in
- Overall Length
- 2-1/2 in
Details
- End Mill Material
- Solid Submicron Grain Carbide
- Number of Flutes
- 4
- Finish
- TiAlN Coated
- Helix Angle
- 30 Degrees
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 170RA, 7/16 in Diameter Cutter, 0.06 in Corner Radius, 2-1/2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, 7/16 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.