
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 10 mm Diameter Cutter
Mfr # 30803
Zoro # G316071876
product price: $39.15
/eaKey Features
Finish
Bright
Helix Angle
30°
Number of Flutes
4
Overall Length
50 mm
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30803
Zoro #
G316071876
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
1.5 mm
Overall Length
50 mm
Length of Cut
16 mm
Details
Finish
Bright
Helix Angle
30°
Number of Flutes
4
End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 10 mm Diameter Cutter, 1.5 mm Corner Radius, 50 mm Overall Length, 16 mm Length of Cut, 4 Flutes, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.