
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 10 mm Diameter Cutter
Mfr # 30811
Zoro # G416071820
product price: $39.15
/eaKey Features
Helix Angle
30°
Finish
Bright
Length of Cut
16 mm
Number of Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30811
Zoro #
G416071820
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
3.2 mm
Length of Cut
16 mm
Overall Length
50 mm
Details
Helix Angle
30°
Finish
Bright
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Grain Carbide
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 10 mm Diameter Cutter, 3.2 mm Corner Radius, 50 mm Overall Length, 16 mm Length of Cut, 4 Flutes, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.