Zoro Homepage

Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 12 mm Diameter Cutter

  • Mfr # 30833

  • Zoro # G816072380


product price: $56.99
/ea

Key Features

Finish
Bright
Length of Cut
19 mm
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30833
Zoro #
G816072380
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
19 mm
Overall Length
65 mm
Corner Radius
1 mm

Details

Finish
Bright
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand

Description

Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 12 mm Diameter Cutter, 1 mm Corner Radius, 65 mm Overall Length, 19 mm Length of Cut, 4 Flutes, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.