
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 12 mm Diameter Cutter
Mfr # 30837
Zoro # G216072140
product price: $56.99
/eaKey Features
Number of Flutes
4
Helix Angle
30°
Corner Radius
2 mm
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30837
Zoro #
G216072140
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
2 mm
Length of Cut
19 mm
Overall Length
65 mm
Details
Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Grain Carbide
Finish
Bright
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 12 mm Diameter Cutter, 2 mm Corner Radius, 65 mm Overall Length, 19 mm Length of Cut, 4 Flutes, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.