
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 16 mm Diameter Cutter
Mfr # 30877
Zoro # G416073275
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
Number of Flutes
4
Cutting Direction
Right Hand
Finish
Bright
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30877
Zoro #
G416073275
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
19 mm
Corner Radius
2 mm
Overall Length
75 mm
Details
Helix Angle
30°
Number of Flutes
4
Cutting Direction
Right Hand
Finish
Bright
End Mill Material
Solid Submicron Grain Carbide
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 16 mm Diameter Cutter, 2 mm Corner Radius, 75 mm Overall Length, 19 mm Length of Cut, 4 Flutes, 16 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.